Skip Content
HAMMER CHIP STL GRP TOMA 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER CHIP STL GRP TOMA 10IN

ATLAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATWS20
  • Mfr. Model # S20
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 804
  • Shipping Weight 0.81 lbs

Product Details

Steel grip tomahawk is a bit lighter, for light duty jobs. Cone and chisel type head. Overall length 10 inches, head length 6 inches.

Technical Specs

  • Type Econo Duty
  • Head Length 6"
  • Overall Length 10"
  • Features Steel Grip Tomahawk is a Bit Lighter, for Light Duty Job
  • Item Hammer Chip
  • Head Material Steel
  • Head Weight 13 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list