Skip Content
HAMMER BRICK 24 OZ FIBERGLASS HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BRICK 24 OZ FIBERGLASS HDL

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHBHF624
  • Mfr. Model # BHF624
  • UNSPSC # 27112200
  • CATALOGUE PAGE # 325
  • Shipping Weight 2.25 lbs

Product Details

Strong fiberglass shaft. Handle has cushion grip built to last. Fully polished face. Not intended for striking chisels or metal.

Technical Specs

  • Item Brick Hammer
  • Type Hammer
  • Blade (1) Width 1-19/50"
  • Blade (1) Length 4"
  • Head Length 3
  • Face Smooth
  • Features For Breaking, Trimming, and Cleaning Brick
  • Handle Fibreglass
  • Overall Length 14"
  • Head Material Steel
  • Meets/Exceeds Not Rated
  • Head Weight 24 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list