Skip Content
HAMMER BRICK 20 OZ STEEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BRICK 20 OZ STEEL HANDLE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBABL20
  • Mfr. Model # ABL20
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 186
  • Shipping Weight 1.6 lbs

Product Details

Steel handle brick hamers. Patented ShockBlok(R) shock absorbing core reduces vibration and shock transfer. Drop forged heat treated. Slip resistant cushioned grip.

Technical Specs

  • Head Length 6-3/4"
  • Blade (1) Length 1-1/8"
  • Features Shock Absorbing, Hollow Core and Cushion Grip
  • Item Bricklayer Hammer
  • Type Brick Hammer
  • Overall Length 10-3/4"
  • Face Smooth
  • Handle Steel
  • Meets/Exceeds AMSE
  • Head Material Steel
  • Head Weight 20 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list