Skip Content
HAMMER BRASS NONSPARKING 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BRASS NONSPARKING 2LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP30025
  • Mfr. Model # 30025
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Overall Length 12"
  • Item Nonsparking Sledge Hammer
  • Head Material Brass
  • Head Width 1-1/2"
  • Head Length 3-1/2"
  • Head Weight 2-1/2 lbs.
  • Face Diameter 1-1/2"
  • Features Nonmagnetic
  • Handle Colour Yellow
  • Handle Design Nonslip Grip
  • Handle Material Fibreglass
  • Standards ASME B107.54
  • Head Color Brass
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list