Skip Content
HAMMER BRASS 2.6 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER BRASS 2.6 LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1432G
  • Mfr. Model # 1432G
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 205
  • Shipping Weight 3.4 lbs

Product Details

Brass hammer, 2.6 lb, 12 inches long. Non-marring soft brass heads to absorb blow impact and reduce or eliminate work damage. All hammers are non sparking for safe use near combustible materials.

Technical Specs

  • Handle Colour Black/red
  • Features Mar-resistant Soft Brass Head Helps Absorb Impact and Helps Reduce Work Damage, Spark-resistant for Safe Use Near Combustible Materials
  • Handle Design Ergonomic, Non-slip Grip
  • Item Non-sparking Sledge Hammer
  • Overall Length 13-3/4"
  • Handle Material Fibreglass
  • Head Material Brass
  • Head Width 1-3/4"
  • Face Diameter 1-3/4"
  • Head Weight 2.6 lbs.
  • Head Length 3-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list