HAMMER BRASS 2.6 LB-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER BRASS 2.6 LB-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1432G-TT
  • Mfr. Model # 1432G-TT
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Tethered Brass Hammer
  • Handle Colour Black/Red
  • Features Nonsparking, Nonmagnetic
  • Handle Material Fiberglass
  • Overall Length 13-3/4"
  • Handle Design Slip Resistant Cushion Grip
  • Head Material Brass
  • Head Width 1-3/4"
  • Face Diameter 1-3/4"
  • Head Length 3-1/2"
  • Head Weight 2-1/2 lb.
  • Head Color Natural
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list