Skip Content
HAMMER BRASS 2-1/2LB FIBER. HN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BRASS 2-1/2LB FIBER. HN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM69-515
  • Mfr. Model # 69-515
  • UNSPSC # 27111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Item Brass Hammer
  • Overall Length 12"
  • Head Material Brass
  • Mallet Product Grouping Brass Mallets
  • Head Weight 40 oz.
  • Head Length 3-1/4"
  • Face Diameter 1-1/2"
  • Features Soft Brass Head is Non-Sparking, Surface Protective to Prevent Work Surface Damage
  • Handle Material Fibreglass
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list