HAMMER BRASS 1-1/2LB FIBER. HN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAMMER BRASS 1-1/2LB FIBER. HN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM69-513
  • Mfr. Model # 69-513
  • UNSPSC # 27111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Head Material Brass
  • Item Brass Hammer
  • Overall Length 12"
  • Face Diameter 1-1/4"
  • Head Weight 24 oz.
  • Mallet Product Grouping Brass Mallets
  • Features Soft Brass Head is Non-Sparking, Surface Protective to Prevent Work Surface Damage
  • Handle Material Fibreglass
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list