Skip Content
HAMMER BALL PEIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BALL PEIN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOH6FG
  • Mfr. Model # H6FG
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 205
  • Shipping Weight 3.14 lbs

Product Details

14-inch ball pein hammer. Head weight 2.5 lbs.

Technical Specs

  • Head Weight (Oz.) 44.0
  • Head Weight (Lb.) 2.5
  • Item Ball Pein Hammer
  • Overall Length (In.) 14
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list