HAMMER BALL PEIN WAVEX 32 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER BALL PEIN WAVEX 32 OZ

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL611-8032
  • Mfr. Model # 611-8032
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 185
  • Shipping Weight 2.75 lbs

Product Details

Significantly reduces shock to the hand and arm. Recognized by the Canadian Physiotherapy Association. Tough jacketed shaft protects hammer in case of overstrike. Extra soft ergonomic grip for increased comfort and enhanced shock absorption.

Technical Specs

  • Head Weight (Oz.) 32.0
  • Item Hammer
  • Handle Shock-Absorbing Cushion Grip
  • Features Shock-Absorbing Hammer, Hard on Nails, But Easy on the Arm, Fully Polished Heat-Treated Face

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list