Skip Content
HAMMER BALL PEIN W/HICKORY HDL 24OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAMMER BALL PEIN W/HICKORY HDL 24OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW7124
  • Mfr. Model # 7124
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 185
  • Shipping Weight 2.1 lbs

Product Details

Forged steel heads, hardened, and tempered with hickory handles. Size: 24 oz.

Technical Specs

  • Head Weight (Oz.) 24.0
  • Handle Hickory Handle
  • Overall Length (In.) 16
  • Head Material Forged Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list