HAMMER BALL PEIN F/GLASS HNDL 8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER BALL PEIN F/GLASS HNDL 8OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW9108M
  • Mfr. Model # 9108M
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 185
  • Shipping Weight 0.83 lbs

Product Details

Fiberglass handle provides shock absorption and overstrike protection. Comfort grip.

Technical Specs

  • Head Weight (Oz.) 8.0
  • Overall Length (In.) 12-1/2
  • Head Material Forged Steel
  • Handle Fibreglass
  • Features Shock Absorption and Overstrike Protection, Comfort Grip
  • Item Ball Pein Hammer
  • Type Ball Pein

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list