HAMMER BALL PEIN COMPO CAST 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER BALL PEIN COMPO CAST 24

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT54-524
  • Mfr. Model # 54-524
  • UNSPSC # 27111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Ball Pein Hammer
  • Head Material Tempered Steel Alloy
  • Features Ball Pein Diameter 1-3/16"
  • Handle Colour Orange
  • Overall Length 12-7/8
  • Replaceable Tip No
  • Handle Material Urethane over Steel
  • Standards OSHA Safety Requirements
  • Face Diameter 1-1/2"
  • Head Length 4-7/16"
  • Head Weight 24 oz.
  • Head Color Orange
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list