Skip Content
HAMMER BALL PEIN BASH 24OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BALL PEIN BASH 24OZ

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR32414
  • Mfr. Model # 32414
  • UNSPSC # 27111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Features Safety Plate Prevents Head From Dislodging, Anti-Vibe Neck With Tapered Design Eliminates Vibration, Spring Steel Rods Throughout
  • Head Weight (Oz.) 24.0
  • Item Ball Pein Hammer
  • Head Weight (Lb.) 1-1/2
  • Overall Length (In.) 16
  • Handle Vulcanized Rubber Non-Slip Grip
  • Head Material Drop Forged Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list