Skip Content
HAMMER BALL PEIN 32OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BALL PEIN 32OZ

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT54-032
  • Mfr. Model # 54-032
  • UNSPSC # 27111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Head Dia. (In.) 1-3/4
  • Item Ball Pein Hammer
  • Overall Length (In.) 16
  • Features Ideal for Striking Chisels and Punches or Riveting, Shaping and Bending Metal. Hickory Handle for Durability. Exclusive Rim Temper Reduces Incidences of Chipping or Spalling. Polished Face and Pein.
  • Head Weight (Oz.) 32
  • Handle Hickory
  • Type Ball Pein
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Material High Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list