Skip Content
HAMMER BALL PEIN 24OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BALL PEIN 24OZ

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT54-024
  • Mfr. Model # 54-024
  • UNSPSC # 27111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

Jacketed graphite ball pein hammer, 24 ounce.

Technical Specs

  • Head Weight (Oz.) 24.0
  • Head Dia. (In.) 1-1/2
  • Item Ball Pein Hammer
  • Overall Length (In.) 15-1/4
  • Handle Hickory
  • Type Ball Pein
  • Head Material Heat Treated Carbon Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list