Skip Content
HAMMER BALL PEIN 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BALL PEIN 16 OZ

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1316PGD
  • Mfr. Model # 1316PGD
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 185
  • Shipping Weight 1.55 lbs

Product Details

Well-balanced professional hammer with selectively hardened drop-forged head epoxy bonded to a strong, lightweight fiberglass handle. Molded jacket over the fiberglass handle provides maximum overstrike protection.

Technical Specs

  • Head Weight (Oz.) 16.0
  • Head Dia. (In.) 1-1/4
  • Item Ball Pein Hammer
  • Overall Length (In.) 13
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Material Drop Forged Steel
  • Handle Lightweight Fibreglass
  • Features Well-Balanced Professional Hammer With Hardened Drop-Forged Head Bonded to Strong, Lightweight Fibreglass Handle, Exclusive Rim-Tempered(TM) Process Minimizes Chipping From Off-Center Strikes, Molded Jacket Over the Fibreglass Handle Provides Maximum Overstrike Protection
  • Meets/Exceeds ASME B107.53M
  • Type Ball Pein
  • Head Weight (Lb.) 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list