Skip Content
HAMMER BALL PEIN 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER BALL PEIN 16 OZ

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1316PD
  • Mfr. Model # 1316PD
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 185
  • Shipping Weight 1.4 lbs

Product Details

Tough drop-forged head with rim tempered hardened face and peinch Face, chamfer, cheeks and pein are polished and have a protective coating of clear lacquer. Hardwood handle has a comfortable contoured shape with red lacquer grip.

Technical Specs

  • Head Dia. (In.) 1-1/4
  • Head Weight (Oz.) 16.0
  • Overall Length (In.) 14-1/2
  • Item Ball Pein Hammer
  • Handle Hardwood
  • Head Material Drop Forged Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Tough Drop-Forged Head With Rim-Tempered(TM) Hardened Face and Pein, Face, Chamfer, Cheeks and Pein are Polished and Have a Protective Coating of Clear Lacquer, Hardwood Handles Have Contoured Shape With Red Lacquer Grip
  • Type Ball Pein
  • Meets/Exceeds ASME B107.53M
  • Head Weight (Lb.) 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list