Skip Content
HAMMER AVX 24OZ FRAMER FATMAXXTREME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER AVX 24OZ FRAMER FATMAXXTREME

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT51-215
  • Mfr. Model # 51-215
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • Head Weight (Oz.) 24.0
  • Face Dia. (In.) 2-19/64
  • Head Weight (Lb.) 1-1/2
  • Item Rip Claw Hammer
  • Overall Length (In.) 16
  • Type FatMax(R)
  • Face Milled
  • Head Material Heat-treated Steel
  • Handle Steel w/Molded Rubber Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list