HAMMER ANTI-VIBE 22OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ANTI-VIBE 22OZ

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT51-946
  • Mfr. Model # 51-946
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

22 oz plain face framing antivibe hammer.

Technical Specs

  • Overall Length (In.) 16
  • Item Rip Claw Hammer
  • Face Dia. (In.) 1-11/32
  • Head Weight (Oz.) 22.0
  • Type Framing/Plain Face
  • Face Smooth
  • Handle Steel with Anti-Vibration
  • Head Material Double Forged Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list