HAMMER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER AIR

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7110
  • Mfr. Model # CP7110
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.60
  • Blows per Minute 3,200
  • Features Teasing Trigger, Vibration Damping, Minimal Exhaust Sound
  • Handle Type Pistol
  • Includes Retainer
  • Duty General
  • Item Air Hammer
  • CFM @ Full Load 14.6
  • Overall Length 9"
  • Shank Size 0.401"
  • Required Pressure 90 PSI
  • Min. Hose 3/8"
  • Air Inlet 1/4"
  • Shank Type Round
  • Stroke Length 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list