Skip Content
HAMMER AIR REGULAR DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER AIR REGULAR DUTY

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7111
  • Mfr. Model # CP7111
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 2762
  • Shipping Weight 4.065 lbs

Product Details

Regular duty air hammer. Shank opening 0.401 inch. Piston stroke 2-5/8 inches. 3,500 blows per minute. 3/4 inch bore diameter. Average air consumption 3.4 CFM. Air inlet NPT(F) 1/4 inch. Net weight 3-1/2 lbs.

Technical Specs

  • Air Inlet 0.25"
  • Average CFM @ 15 Second Run Time 6.20
  • Blows per Minute 3000
  • Handle Type Pistol
  • Features Easy Change Retainer for Quick Accessory Change
  • Item Air Hammer Kit
  • Includes Retainer
  • Duty General
  • Overall Length 6.7"
  • CFM @ Full Load 25.0
  • Shank Type Round
  • Required Pressure 90 PSI
  • Shank Size 0.401"
  • Min. Hose 3/8"
  • Stroke Length 2-11/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list