Skip Content
HAMMER AIR EXTRA HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER AIR EXTRA HEAVY DUTY

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP717
  • Mfr. Model # CP717
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 2763
  • Shipping Weight 5.18 lbs

Product Details

Extra heavy-duty Zip Gun(R) air hammer. Handles volume front end work, king pin removal, removal and installation of truck walking beam bushings, truck anchor springs, and heavy-duty spring bushings. Features: Quick Change retainer, 0.498 inch diameter ch

Technical Specs

  • Average CFM @ 15 Second Run Time 3.20
  • Blows per Minute 1800
  • Duty Heavy Duty
  • Features High Power Air Hammer, Positive Action Trigger
  • Item Air Hammer Kit
  • Includes Retainer
  • Handle Type Pistol
  • Overall Length 7.5"
  • CFM @ Full Load 13.0
  • Shank Size 0.498"
  • Shank Type Round
  • Required Pressure 90 PSI
  • Min. Hose 3/8"
  • Stroke Length 2-11/16"
  • Air Inlet 0.25"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list