Discontinued with Replacement
HAMMER, AIR, 14.0 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER, AIR, 14.0 CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRG8
  • Mfr. Model # 3CRG8
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs
Suggested Replacement Product
AIR HAMMER 2 AVG CFM 2-5/8IN STROKE

Your Price: NA

Product Details

Speedaire Air Hammers, For automotive, general maintenance or light construction. Suitable for chipping, general cutting of sheet metal, light vehicle exhaust work, scraping and removal and separation of rivets or joints.

Technical Specs

  • Blows per Minute 3,600
  • Handle Type Pistol
  • Item Air Hammer
  • Duty Industrial
  • Overall Length 6-3/4"
  • Shank Type Handle
  • CFM @ Full Load 14.0
  • Shank Size 0.401"
  • Required Pressure 90 PSI
  • Min. Hose 3/8"
  • Air Inlet 1/4"
  • Stroke Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list