Skip Content
HAMMER 6 OZ SOFT FACE PLASTIC TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER 6 OZ SOFT FACE PLASTIC TIP

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBSF6
  • Mfr. Model # SF6
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 0.55 lbs

Product Details

Plastic tipped hammers. Drop forged head provides extra driving power. Soft red tip. Hard yellow tip. American hickory handle.

Technical Specs

  • Hammer Tips Included Yes
  • Hammer Tip Color Red/Yellow
  • Hammer Product Grouping Soft Face Hammers
  • Hammer Tip Hardness Soft/Hard
  • Item Soft Face Hammer
  • Tip Material Nylon
  • Features Replaceable Plastic Tips. Soft Red and Hard Yellow
  • Handle Material Hickory
  • Overall Length 10-1/2"
  • Replaceable Tip Yes
  • Handle Colour Natural
  • Head Weight 6 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Length 3-7/8"
  • Nonsparking No
  • Hammer Tip Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list