Skip Content
HAMMER 4 LB HAND DRILLER STEEL HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER 4 LB HAND DRILLER STEEL HDL

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBRHD4
  • Mfr. Model # RHD4
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 194
  • Shipping Weight 4.22 lbs

Product Details

Steel handle hand driller hamers. Patented ShockBlok (R) plug absorbs vibration and reduces sting. Exclusive I-beam steel handle for increased strength. Smooth crowned striking face designed for striking star drills, punches and chisels.

Technical Specs

  • Head Length 4-1/2"
  • Item Hand Drilling Hammer
  • Type Engineer / Blacksmith
  • Meets/Exceeds ASME
  • Overall Length 11-3/8"
  • Head Material Steel
  • Handle Solid Steel
  • Features Striking Star Drills, Cold Chisels, Brick Chisels and Punches
  • Head Width 1-5/8"
  • Head Weight 4 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list