HAMMER, 2IN MAX COMBINATION ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER, 2IN MAX COMBINATION ROTARY

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD25762K
  • Mfr. Model # D25762K
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.51 lbs

Product Details

2 in. SDS-Max(R) combination hammer with CTC(R). SHOCKS - Active Vibration Control(R) reduces vibration by up to 50%. Complete Torque Control (CTC(R)) utilizes patented 2-stage clutch. Rear handle mount. Lock-on slide switch. Modular design. CSA certified

Technical Specs

  • Blows per Minute 1,150 - 2,304
  • Includes Side Handle and Kit Box
  • Features SHOCKS Active Vibration Control(R), 2-Stage Clutch, Electronic Variable Speed, Soft Start, Trigger Lock-On
  • Item Rotary Hammer
  • Cord 13 ft. 2-Cond.
  • No Load RPM 125 - 250
  • Reversing Yes
  • Stop Rotation Yes
  • Chuck Type SDS Max
  • Voltage 120
  • Amps 15.0
  • Tool Weight 19.2 lbs.
  • Tool Length 23"
  • Core Bit Capacity 6"
  • Impact Energy 15.5 Joules
  • Solid Bit Capacity 2"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list