HAMMER 24OZ CHECKERED FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER 24OZ CHECKERED FACE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT51-402
  • Mfr. Model # 51-402
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Face Dia. (In.) 1-1/2
  • Head Weight (Oz.) 22.0
  • Item Framing Hammer
  • Type Framing/Checkered Face
  • Overall Length (In.) 18
  • Handle Hickory Axe
  • Head Material Forged And Heat Treated
  • Face Milled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list