Skip Content
HAMMER 2 SPLIT HEAD RAWHIDE TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER 2 SPLIT HEAD RAWHIDE TIP

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBSH200
  • Mfr. Model # SH200
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 188
  • Shipping Weight 4.3 lbs

Product Details

Split head rawhide hammers. Rawhide tips. Patented head design allows quick face and handle change. Malleable iron heads provide uniform clamping. Top quality hardwood handles.

Technical Specs

  • Hammer Tips Included Yes
  • Features Replaceable Rawhide Tips
  • Tip Material Rawhide
  • Item Soft Face Hammer
  • Overall Length 13-3/4"
  • Handle Colour Natural
  • Replaceable Tip Yes
  • Handle Material Hickory
  • Head Weight 4 lbs.
  • Head Length 5-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Hammer Product Grouping Split Head Hammers
  • Hammer Tip Dia. 2"
  • Hammer Tip Color Brown
  • Hammer Tip Hardness Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list