Skip Content
HAMMER 16 OZ TITANIUM MILLED FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER 16 OZ TITANIUM MILLED FACE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNB7180
  • Mfr. Model # 7180
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Face Dia. (In.) 1-3/8
  • Features Overstrike Protection and Side Nail Puller
  • Item Titanium Rip Claw Hammer
  • Head Weight (Oz.) 16
  • Overall Length (In.) 17
  • Type -
  • Handle Hickory
  • Head Material Titanium
  • Face Serrated
  • Meets/Exceeds -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list