HAMMER 15OZ TI RPL MILL FCE 18CRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER 15OZ TI RPL MILL FCE 18CRV

STILETTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STOTB15MC
  • Mfr. Model # TB15MC
  • UNSPSC # 20111608
  • CATALOGUE PAGE # 188
  • Shipping Weight 2.6 lbs

Product Details

Steel replaceable faces (milled). New 180-degree side nail puller. Magnetic nail starter. 10 times less recoil shock. Stronger prying power than steel.

Technical Specs

  • Features 15 oz. Titanium Head/Steel Face Combination Drives Like a 28 oz. Steel Hammer, Durable Steel Replaceable Milled Face, 17-1/2" Super-Strong Titanium Handle with an Ergonomically Contoured, Hardwearing Curved Black Rubber Grip, New Patented Side Nail Puller Eases 16P Nails Out with One 180 Degree Motion with Less Effort, Stiletto's Signature Magnetic Nail Starter
  • Face Dia. (In.) 1-1/2
  • Head Weight (Oz.) 15.0
  • Head Weight (Lb.) 2
  • Item Rip Claw Hammer
  • Type Replaceable Face
  • Overall Length (In.) 18
  • Face Milled
  • Head Material Titanium
  • Handle Titanium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list