Skip Content
HAMMER 14OZ TI RPL MILL FCE 15CURV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER 14OZ TI RPL MILL FCE 15CURV

STILETTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STOTBM14RMC
  • Mfr. Model # TBM14RMC
  • UNSPSC # 20111608
  • CATALOGUE PAGE # 188
  • Shipping Weight 2.35 lbs

Product Details

Steel replaceable faces. New 180-degree side nail puller. Magnetic nail starter. 10 times less recoil shock. Stronger prying power than steel.

Technical Specs

  • Features 14 oz. Titanium Head/Steel Face Combination Drives Like a 24 oz. Steel Hammer, Durable Steel Replaceable Milled Face, 15-1/4" Super-Strong Titanium Handle with an Ergonomically Contoured, Hardwearing Curved Black Rubber Grip, New Patented Side Nail Puller Eases 16P Nails Out with One 180 Deg. Motion with Less Effort, Stiletto's Signature Magnetic Nail Starter
  • Item Hammer
  • Head Weight (Oz.) 14.0
  • Head Weight (Lb.) 0.875
  • Overall Length (In.) 15-1/4
  • Type Replaceable Face
  • Face Milled
  • Handle Titanium
  • Head Material Titanium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list