HAMMER 14OZ TI MILL FCE 16CUR FG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER 14OZ TI MILL FCE 16CUR FG

STILETTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STOTI14MC-P16
  • Mfr. Model # TI14MC-P16
  • UNSPSC # 20111608
  • CATALOGUE PAGE # 188
  • Shipping Weight 1.58 lbs

Product Details

Hits like a 24 oz. steel hammer, with 10 times less shock. Milled face. Magnetic nail starter.

Technical Specs

  • Face Dia. (In.) 1-1/2
  • Features Shock Absorbing Design and Built-in Magnetic Nail Starter
  • Head Weight (Oz.) 14.0
  • Item Rip Claw Hammer
  • Overall Length (In.) 16
  • Handle Poly Fiberglass
  • Face Milled
  • Head Material Titanium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list