HAMMER, 12LB SDS MAX DEMOLITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER, 12LB SDS MAX DEMOLITION

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD25831K
  • Mfr. Model # D25831K
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 413
  • Shipping Weight 25.5 lbs

Product Details

Demolition hammer. SHOCKS - Active Vibration Control(R) reduces vibration up to 50% while increasing user comfort and productivity. Electronic variable speed allows the user to control the speed of chipping and impact energy.

Technical Specs

  • Blows per Minute 1,430 - 2,840
  • Amps @ 120V 13.5
  • Impact Energy (Ft.-Lb.) 9.5
  • Includes Side Handle, Depth Rod and Kit Box
  • Features SHOCKS Active Vibration Control(R), 7-Setting Electronic Variable Speed Dial, Slider Lock-On Switch
  • Handle Type L-Shape Soft Grip
  • Item Demolition Hammer
  • Tool Length (In.) 18.6
  • Tool Weight (Lb.) 13.6
  • Drive System SDS Max
  • Tool Weight 13.6 lbs.
  • Tool Length 18-5/8"
  • Demolition Tool Product Grouping Demolition Hammers

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list