Skip Content
HAMMER 12 OZ SOFT FACE PLASTIC TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER 12 OZ SOFT FACE PLASTIC TIP

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBSF12
  • Mfr. Model # SF12
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 1.18 lbs

Product Details

Plastic tipped hammers. Drop forged head provides extra driving power. Soft red tip. Hard yellow tip. American hickory handle.

Technical Specs

  • Hammer Tips Included Yes
  • Hammer Product Grouping Soft Face Hammers
  • Hammer Tip Hardness Soft/Hard
  • Hammer Tip Color Red/Yellow
  • Features Replaceable Plastic Tips. Soft Red and Hard Yellow
  • Item Soft Face Hammer
  • Tip Material Nylon
  • Handle Material Hickory
  • Handle Colour Natural
  • Replaceable Tip Yes
  • Head Length 4-3/4"
  • Overall Length 12-1/2"
  • Head Weight 12 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Hammer Tip Dia. 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list