HAMMER 1 1/2IN SPLT HD RWHIDE TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER 1 1/2IN SPLT HD RWHIDE TIP

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBSH150
  • Mfr. Model # SH150
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 188
  • Shipping Weight 1.95 lbs

Product Details

Split head rawhide hammers. Rawhide tips. Patented head design allows quick face and handle change. Malleable iron heads provide uniform clamping. Top quality hardwood handles.

Technical Specs

  • Hammer Tips Included Yes
  • Item Split Head Hammer
  • Overall Length 12"
  • Handle Material Hickory
  • Handle Colour Natural
  • Replaceable Tip Yes
  • Tip Material Rawhide
  • Head Length 5"
  • Head Weight 24 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Hammer Product Grouping Split Head Hammers
  • Nonsparking No
  • Hammer Tip Hardness Medium
  • Hammer Tip Color Brown
  • Hammer Tip Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list