Skip Content
HALOGEN REFLECTOR LAMP,T7,750W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,T7,750W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZH3
  • Mfr. Model # 6DZH3
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Bulb Shape T7
  • Item Halogen Reflector Lamp
  • ANSI Code BTP
  • Lumens 20,000
  • Bulb Designation BTP
  • Voltage 120
  • Watts 750
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 200 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 5"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Light Technology Halogen
  • Rough Service No
  • High Output No
  • Bulb Primary Application Projection
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Prefocus (P28s)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list