HALOGEN REFLECTOR LAMP,T7,575W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALOGEN REFLECTOR LAMP,T7,575W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZP9
  • Mfr. Model # 6DZP9
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Halogen Reflector Lamp
  • ANSI Code GLA
  • Bulb Shape T7
  • Bulb Designation GLA
  • Lumens 13,000
  • Voltage 115
  • Watts 575
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 3,100 K
  • Max. Overall Bulb Length 4"
  • Average Bulb Life 1,500 hr.
  • Bulb Type Reflector
  • Three-Way No
  • Dimmable Yes
  • Bulb Finish Clear
  • Bulb Power Source Plug and Play
  • Light Technology Halogen
  • High Output No
  • Bulb Primary Application Projection
  • Rough Service No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin Medium (G9.5)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list