Skip Content
HALOGEN REFLECTOR LAMP,T7,1000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,T7,1000W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZH4
  • Mfr. Model # 6DZH4
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bulb Shape T7
  • Item Halogen Reflector Lamp
  • Bulb Designation BTR
  • Lumens 27,500
  • ANSI Code BTR
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 120
  • Watts 1,000
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5"
  • Bulb Color Temp. 3,200 K
  • Average Bulb Life 200 hr.
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Halogen
  • High Output No
  • Rough Service No
  • Bulb Primary Application Projection
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Prefocus (P28s)
  • Indoor/Outdoor Usage Indoor Only
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list