!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HALOGEN REFLECTOR LAMP,T6,600W

HALOGEN REFLECTOR LAMP,T6,600W

EIKO

HALOGEN REFLECTOR LAMP,T6,600W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALOGEN REFLECTOR LAMP,T6,600W

HALOGEN REFLECTOR LAMP,T6,600W

EIKO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6DZJ4
  • Mfr. Model # 6DZJ4
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Halogen Reflector Lamp
  • Bulb Dia. 7/8 in
  • Colour Temperature 3,200 K
  • Bulb Primary Application Projection
  • Bulb Type Reflector
  • Shatter-Resistant No
  • Trade Number DYS/DYV/BHC
  • Watts 600
  • Bulb Finish Clear
  • Three-Way No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Power Source Plug and Play
  • Bulb Base Type 2-Pin Prefocus (GZ9.5)
  • Bulb Shape T6
  • Lumens 17,000
  • Light Technology Halogen
  • Overall Length 2-1/2"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Voltage 120
  • Rated Life 75 hr.
  • Dimmable Yes
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list