Skip Content
HALOGEN REFLECTOR LAMP,T6,575W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,T6,575W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZP4
  • Mfr. Model # 6DZP4
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T6
  • Bulb Designation FLK
  • ANSI Code FLK
  • Lumens 16,500
  • Item Halogen Reflector Lamp
  • Voltage 120
  • Watts 575
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 300 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 3-15/16"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Light Technology Halogen
  • High Output No
  • Bulb Primary Application Projection
  • Rough Service No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin Medium (G9.5)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list