Skip Content
HALOGEN REFLECTOR LAMP,T6,500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,T6,500W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZH1
  • Mfr. Model # 6DZH1
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bulb Shape T6
  • Bulb Designation BTL
  • ANSI Code BTL
  • Item Halogen Reflector Lamp
  • Lumens 11,000
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 500
  • Shatter-Resistant No
  • Average Bulb Life 500 hr.
  • Bulb Color Temp. 3,050 K
  • Max. Overall Bulb Length 5"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Light Technology Halogen
  • High Output No
  • Bulb Power Source Plug and Play
  • Rough Service No
  • Light Bulb Dia. 7/9"
  • Bulb Primary Application Projection
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Prefocus (P28s)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list