Skip Content
HALOGEN REFLECTOR LAMP,T6,300W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,T6,300W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZR1
  • Mfr. Model # 6DZR1
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Halogen Reflector Lamp
  • ANSI Code 64514
  • Bulb Designation 64515
  • Lumens 7700
  • Voltage 120
  • Bulb Shape T6
  • Watts 300
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 75 hr.
  • Bulb Color Temp. 3,400 K
  • Max. Overall Bulb Length 2-1/4"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Light Technology Halogen
  • High Output No
  • Bulb Power Source Plug and Play
  • Rough Service No
  • Bulb Primary Application Projection
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin (GX6.35)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list