HALOGEN REFLECTOR LAMP,T6,1000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALOGEN REFLECTOR LAMP,T6,1000W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZN7
  • Mfr. Model # 6DZN7
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Halogen Reflector Lamp
  • Bulb Shape T6
  • ANSI Code FEL
  • Bulb Designation FEL
  • Lumens 27,000
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 1,000
  • Shatter-Resistant No
  • Average Bulb Life 300 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 4"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Rough Service No
  • Light Technology Halogen
  • High Output No
  • Bulb Primary Application Projection
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin Medium (G9.5)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list