Skip Content
HALOGEN REFLECTOR LAMP,T5,750W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,T5,750W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZK7
  • Mfr. Model # 6DZK7
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T5
  • ANSI Code EHG
  • Item Halogen Reflector Lamp
  • Bulb Designation EHG
  • Lumens 15,000
  • Voltage 120
  • Shatter-Resistant No
  • Watts 750
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 4-1/8"
  • Bulb Color Temp. 3,000 K
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Bulb Technology Halogen
  • Rough Service No
  • High Output No
  • Bulb Primary Application Projection
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin Medium (G9.5)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list