Skip Content
HALOGEN REFLECTOR LAMP,T5,500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,T5,500W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZK5
  • Mfr. Model # 6DZK5
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Halogen Reflector Lamp
  • Bulb Shape T5
  • Lumens 10,000
  • Bulb Designation EHD
  • ANSI Code EHD
  • Watts 500
  • Voltage 120
  • Average Bulb Life 2,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 4"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Three-Way No
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Power Source Plug and Play
  • High Output No
  • Rough Service No
  • Light Bulb Dia. 1/2"
  • Bulb Primary Application Projection
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin Medium (G9.5)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list