Skip Content
HALOGEN REFLECTOR LAMP,T3,750W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,T3,750W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZL0
  • Mfr. Model # 6DZL0
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • ANSI Code EJG
  • Item Halogen Reflector Lamp
  • Bulb Shape T3
  • Bulb Designation EJG
  • Voltage 120
  • Lumens 20,600
  • Watts 750
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 400 hr.
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Color Temp. 3,200 K
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Halogen
  • High Output No
  • Bulb Primary Application Projection
  • Rough Service No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Recessed Single Contact (R7s)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list