Skip Content
HALOGEN REFLECTOR LAMP,MR16,250W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,MR16,250W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZL9
  • Mfr. Model # 6DZL9
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ANSI Code EVW
  • Bulb Shape MR16
  • Bulb Designation EVW
  • Watts 250
  • Voltage 82
  • Item Halogen Reflector Lamp
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 3,300 K
  • Max. Overall Bulb Length 1-3/4"
  • Average Bulb Life 50 hr.
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Light Technology Halogen
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Primary Application Projection
  • Rough Service No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin Miniature (GY5.3)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list