Skip Content
HALOGEN REFLECTOR LAMP,MR16,250W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HALOGEN REFLECTOR LAMP,MR16,250W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZL6
  • Mfr. Model # 6DZL6
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Halogen Reflector Lamp
  • ANSI Code ENH
  • Bulb Shape MR16
  • Bulb Designation ENH
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 250
  • Shatter-Resistant No
  • Bulb Color Temp. 3,250 K
  • Average Bulb Life 175 hr.
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Type Reflector
  • Lumens 15,000
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Technology Halogen
  • Rough Service No
  • Bulb Primary Application Projection
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin Miniature (GY5.3)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list