HALOGEN REFLECTOR LAMP,MR16,250W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HALOGEN REFLECTOR LAMP,MR16,250W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZL4
  • Mfr. Model # 6DZL4
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • ANSI Code ELC/5
  • Bulb Shape MR16
  • Item Halogen Reflector Lamp
  • Bulb Designation ELC/5H
  • Voltage 24
  • Average Bulb Life 500 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 250
  • Bulb Color Temp. 3,400 K
  • Shatter-Resistant No
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • High Output No
  • Light Technology Halogen
  • Rough Service No
  • Bulb Primary Application Projection
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin (GX5.3)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list